Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant Collet, ER16

  • Mfr # 08316-10.0

  • Zoro # G9406512


product price: $47.55
/ea

Key Features

Collet Series
ER16
Range
9.5mm to 10.0mm
Coolant Through
Yes
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08316-10.0
Zoro #
G9406512
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
10.0mm
Min. Size
9.50mm
Max. Body Dia.
10.00mm
Overall Length
27 1/2 mm
Outside Diameter - Maximum
16 mm
Clamping Hole Length
27 1/2 mm

Details

Item
Collet
Collet Series
ER16
Range
9.5mm to 10.0mm
Coolant Through
Yes
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Fed
Coolant Through
Features
For Coolant up to 750 PSI
Collet Type
Sealed
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Face Shape
Round
Number of Slots
4
Measurement System
Metric
Compatible Collet Chuck
AR, BR, DR, ESX, RD
Torque - Maximum
42 ft-lb
Collapse Range - Maximum
10 mm
Collapse Range - Minimum
9.5 mm
Operating Pressure - Maximum
2,000 psi
Taper Angle
8 Degrees
Bore Shape
Round
T.I.R. Tolerance
0.0002 in

Description

Collet, ER16, Round, Overall Length 27 1/2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.