Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant Collet, ER16, 10.0mm

  • Mfr # 04543-10

  • Zoro # G9406065


product price: $51.89
/ea

Key Features

Collet Series
ER16
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
Min. Size
10.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04543-10
Zoro #
G9406065
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
10.0mm
Min. Size
10.00mm
Max. Body Dia.
10.00mm
Overall Length
27 1/2 mm
Outside Diameter - Maximum
16 mm

Details

Item
Collet
Collet Series
ER16
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Material - Machining
High Speed Steel
Measurement System
Metric
Features
No Plugs to Fail, Protects Toolholder from Contaminants, Sealed to 2000 PSI
Face Shape
Round
Collet Type
Sealed
Number of Slots
6
Material
High-Carbon Steel
Compatible Collet Chuck
AR, BR, DR, ESX, RD
Bore Shape
Round
Taper Angle
8 Degrees
Torque - Maximum
42 ft-lb
Collapse Range - Maximum
10 mm
Finish
Precision Ground
Collapse Range - Minimum
9.5 mm
Operating Pressure - Maximum
2,000 psi
T.I.R. Tolerance
0.0002 in

Description

Collet, ER16, Round, Overall Length 27 1/2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.