Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant Collet, ER16, 5/32 in.

  • Mfr # 04543-5/32

  • Zoro # G0390875


product price: $49.69
/ea

Key Features

Collet Series
ER16
Range
Exact Size
Coolant Through
Yes
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04543-5/32
Zoro #
G0390875
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
5/32"
Min. Size
5/32 in
Max. Body Dia.
5/32 in
Overall Length
1 5/64 in
Outside Diameter - Maximum
0.67 in

Details

Item
Collet
Collet Series
ER16
Range
Exact Size
Coolant Through
Yes
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Fed
Coolant Through
Number of Slots
6
Features
No Plugs to Fail, Protects Toolholder from Contaminants, Sealed to 2000 PSI
Measurement System
Inch
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Face Shape
Round
Collet Type
Sealed
Material - Machining
High Speed Steel
Material
High-Carbon Steel
Collapse Range - Maximum
0.1563 in
Finish
Precision Ground
Taper Angle
8 Degrees
Bore Shape
Round
T.I.R. Tolerance
0.0002 in
Torque - Maximum
42 ft-lb
Operating Pressure - Maximum
2,000 psi
Compatible Collet Chuck
AR, BR, DR, ESX, RD

Description

Collet, ER16, Round, Overall Length 1 5/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.