Zoro Homepage

Coolant Collet, ER20, 6.0mm

  • Mfr # 04544-06

  • Zoro # G9406074


product price: $54.15
/ea

Key Features

Collet Series
ER20
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
Number of Slots
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04544-06
Zoro #
G9406074
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
6.0mm
Max. Body Dia.
6.00mm
Min. Size
6.00mm
Overall Length
31 1/2 mm
Outside Diameter - Maximum
20 mm

Details

Item
Collet
Collet Series
ER20
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
Number of Slots
6
Features
No Plugs to Fail, Protects Toolholder from Contaminants, Sealed to 2000 PSI
Collet Type
Sealed
Face Shape
Round
Material - Machining
High Speed Steel
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Measurement System
Metric
Material
High-Carbon Steel
Torque - Maximum
59 ft-lb
Operating Pressure - Maximum
2,000 psi
Finish
Precision Ground
Collapse Range - Minimum
5.5 mm
Collapse Range - Maximum
6 mm
Bore Shape
Round
Compatible Collet Chuck
AR, BR, DR, ESX, RD
Taper Angle
8 Degrees
T.I.R. Tolerance
0.0002 in

Description

Collet, ER20, Round, Overall Length 31 1/2 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.