Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant Collet, ER25, 11.0mm

  • Mfr # 04545-11

  • Zoro # G9406092


product price: $70.19
/ea

Key Features

Collet Series
ER25
Coolant Through
Yes
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Fed
Coolant Through
Collet Type
Sealed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04545-11
Zoro #
G9406092
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
11.0mm
Min. Size
11.00mm
Max. Body Dia.
11.00mm
Overall Length
34 mm
Outside Diameter - Maximum
25 mm

Details

Item
Collet
Collet Series
ER25
Coolant Through
Yes
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Fed
Coolant Through
Collet Type
Sealed
Face Shape
Round
Material - Machining
High Speed Steel
Features
No Plugs to Fail, Protects Toolholder from Contaminants, Sealed to 2000 PSI
Measurement System
Metric
Number of Slots
6
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Material
High-Carbon Steel
Taper Angle
8 Degrees
Compatible Collet Chuck
AR, BR, DR, ESX, RD
Bore Shape
Round
Collapse Range - Maximum
11 mm
Finish
Precision Ground
Collapse Range - Minimum
10 mm
Torque - Maximum
77 ft-lb
T.I.R. Tolerance
0.0002 in
Operating Pressure - Maximum
2,000 psi

Description

Collet, ER25, Round, Overall Length 34 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.