Zoro Homepage

Coolant Collet, ER25, 14.0mm

  • Mfr # 04545-14

  • Zoro # G9406117


product price: $30.79
/ea

Key Features

Collet Series
ER25
Coolant Through
Yes
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Fed
Coolant Through
Number of Slots
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04545-14
Zoro #
G9406117
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
14.0mm
Max. Body Dia.
14.00mm
Min. Size
14.00mm
Overall Length
34 mm
Outside Diameter - Maximum
25 mm

Details

Item
Collet
Collet Series
ER25
Coolant Through
Yes
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Fed
Coolant Through
Number of Slots
6
Face Shape
Round
Material - Machining
High Speed Steel
Features
No Plugs to Fail, Protects Toolholder from Contaminants, Sealed to 2000 PSI
Collet Type
Sealed
Measurement System
Metric
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Material
Steel
T.I.R. Tolerance
0.0002 in
Torque - Maximum
77 ft-lb
Compatible Collet Chuck
AR, BR, DR, ESX, RD
Bore Shape
Round
Taper Angle
8 Degrees
Operating Pressure - Maximum
2,000 psi
Collapse Range - Minimum
13 mm
Collapse Range - Maximum
14 mm

Description

Collet, ER25, Round, Overall Length 34 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.