Zoro Homepage

Coolant Collet, ER25, 9.0mm

  • Mfr # 08325-09.0

  • Zoro # G9406521


product price: $58.99
/ea

Key Features

Collet Series
ER25
Range
8.5mm to 9.0mm
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
08325-09.0
Zoro #
G9406521
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
9.0mm
Max. Body Dia.
9.00mm
Min. Size
8.50mm
Overall Length
34 mm
Clamping Hole Length
34 mm
Outside Diameter - Maximum
25 mm

Description

Collet, ER25, Round, Overall Length 34 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.