Coolant Collet, ER32, 13/32 in.
Mfr # 04546-13/32
Zoro # G0390349
product price: $70.59
/eaKey Features
Collet Series
ER32
Range
Exact Size
Coolant Through
Yes
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
04546-13/32
Zoro #
G0390349
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
13/32"
Max. Body Dia.
13/32 in
Min. Size
13/32 in
Overall Length
1 9/16 in
Outside Diameter - Maximum
1.3 in
Description
Collet, ER32, Round, Overall Length 1 9/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.