Zoro Homepage

Coolant Collet, ER32, 14.0mm

  • Mfr # 04546-14

  • Zoro # G9406187


product price: $70.59
/ea

Key Features

Collet Series
ER32
Coolant Through
Yes
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Fed
Coolant Through
Max. Body Dia.
14.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04546-14
Zoro #
G9406187
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
14.0mm
Max. Body Dia.
14.00mm
Min. Size
14.00mm
Overall Length
40 mm
Outside Diameter - Maximum
32 mm

Details

Item
Collet
Collet Series
ER32
Coolant Through
Yes
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Fed
Coolant Through
Features
No Plugs to Fail, Protects Toolholder from Contaminants, Sealed to 2000 PSI
Measurement System
Metric
Face Shape
Round
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Number of Slots
6
Material - Machining
High Speed Steel
Collet Type
Sealed
Material
High-Carbon Steel
Compatible Collet Chuck
AR, BR, DR, ESX, RD
Collapse Range - Maximum
14 mm
Bore Shape
Round
T.I.R. Tolerance
0.0002 in
Torque - Maximum
100 ft-lb
Taper Angle
8 Degrees
Finish
Precision Ground
Operating Pressure - Maximum
2,000 psi
Collapse Range - Minimum
13 mm

Description

Collet, ER32, Round, Overall Length 40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.