Zoro Homepage

Coolant Collet, ER40, 1 in.

  • Mfr # 04547-1

  • Zoro # G9406257


product price: $77.49
/ea
Free Shipping & Returns

Key Features

Collet Series
ER40
Coolant Through
Yes
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Fed
Coolant Through
Face Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04547-1
Zoro #
G9406257
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
1"
Max. Body Dia.
1 in
Overall Length
1 13/16 in
Outside Diameter - Maximum
1.61 in

Details

Item
Collet
Collet Series
ER40
Coolant Through
Yes
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Fed
Coolant Through
Face Shape
Round
Measurement System
Inch
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Material - Machining
High Speed Steel
Features
No Plugs to Fail, Protects Toolholder from Contaminants, Sealed to 2000 PSI
Number of Slots
6
Collet Type
Sealed
Material
High-Carbon Steel
Bore Shape
Round
Compatible Collet Chuck
AR, BR, DR, ESX, RD
Taper Angle
8 Degrees
Finish
Precision Ground
Operating Pressure - Maximum
2,000 psi
Collapse Range - Maximum
1 in
Torque - Maximum
130 ft-lb
T.I.R. Tolerance
0.0002 in

Description

Collet, ER40, Round, Overall Length 1 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.