Zoro Homepage

Coolant Collet, ER40, 18mm

  • Mfr # 04547-18

  • Zoro # G0389886


product price: $77.49
/ea
Free Shipping & Returns

Key Features

Collet Series
ER40
Range
Exact Size
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04547-18
Zoro #
G0389886
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
18.0mm
Min. Size
18.00mm
Max. Body Dia.
18.00mm
Overall Length
46 mm
Outside Diameter - Maximum
40 mm

Details

Item
Collet
Collet Series
ER40
Range
Exact Size
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
Material - Machining
High Speed Steel
Number of Slots
6
Collet Type
Sealed
Features
No Plugs to Fail, Protects Toolholder from Contaminants, Sealed to 2000 PSI
Face Shape
Round
Measurement System
Metric
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Material
High-Carbon Steel
Collapse Range - Minimum
17 mm
Collapse Range - Maximum
18 mm
Finish
Precision Ground
T.I.R. Tolerance
0.0002 in
Taper Angle
8 Degrees
Torque - Maximum
130 ft-lb
Bore Shape
Round
Compatible Collet Chuck
AR, BR, DR, ESX, RD
Operating Pressure - Maximum
2,000 psi

Description

Collet, ER40, Round, Overall Length 46 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.