Zoro Homepage

Coolant Collet, ER40, 19mm

  • Mfr # 04547-19

  • Zoro # G0389877


product price: $77.49
/ea
Free Shipping & Returns

Key Features

Collet Series
ER40
Range
Exact Size
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04547-19
Zoro #
G0389877
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
19.0mm
Min. Size
19.00mm
Max. Body Dia.
19.00mm
Overall Length
46 mm
Outside Diameter - Maximum
40 mm

Details

Item
Collet
Collet Series
ER40
Range
Exact Size
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Material - Machining
High Speed Steel
Features
No Plugs to Fail, Protects Toolholder from Contaminants, Sealed to 2000 PSI
Face Shape
Round
Number of Slots
6
Measurement System
Metric
Collet Type
Sealed
Material
High-Carbon Steel
Finish
Precision Ground
Taper Angle
8 Degrees
Collapse Range - Maximum
19 mm
Compatible Collet Chuck
AR, BR, DR, ESX, RD
Bore Shape
Round
T.I.R. Tolerance
0.0002 in
Torque - Maximum
130 ft-lb
Operating Pressure - Maximum
2,000 psi
Collapse Range - Minimum
18 mm

Description

Collet, ER40, Round, Overall Length 46 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.