Zoro Homepage

Coolant Collet, ER40, 3/8 in.

  • Mfr # 04547-3/8

  • Zoro # G0390041


product price: $77.49
/ea
Free Shipping & Returns

Key Features

Collet Series
ER40
Range
Exact Size
Coolant Through
Yes
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04547-3/8
Zoro #
G0390041
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/8"
Max. Body Dia.
3/8 in
Min. Size
3/8 in
Overall Length
1 13/16 in
Outside Diameter - Maximum
1.61 in

Details

Item
Collet
Collet Series
ER40
Range
Exact Size
Coolant Through
Yes
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Fed
Coolant Through
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Face Shape
Round
Number of Slots
6
Features
No Plugs to Fail, Protects Toolholder from Contaminants, Sealed to 2000 PSI
Measurement System
Inch
Collet Type
Sealed
Material - Machining
High Speed Steel
Material
High-Carbon Steel
Operating Pressure - Maximum
2,000 psi
Taper Angle
8 Degrees
Finish
Precision Ground
Compatible Collet Chuck
AR, BR, DR, ESX, RD
Collapse Range - Minimum
0.336 in
T.I.R. Tolerance
0.0002 in
Bore Shape
Round
Collapse Range - Maximum
0.375 in
Torque - Maximum
130 ft-lb

Description

Collet, ER40, Round, Overall Length 1 13/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.