Coolant Collet, TG100, 1 in.
Mfr # 84063-1
Zoro # G9407377
product price: $65.19
/eaKey Features
Collet Series
TG100
Range
63/64" to 1"
For Use With
TG100 Coolant Rings Series, TG100 Tool Holder Series
Coolant Through
Yes
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84063-1
Zoro #
G9407377
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
1"
Overall Length
2 3/8 in
Max. Body Dia.
1 in
Head Dia.
1.3790 in
Outside Diameter - Maximum
1.379 in
Details
Item
Collet
Collet Series
TG100
Range
63/64" to 1"
For Use With
TG100 Coolant Rings Series, TG100 Tool Holder Series
Coolant Through
Yes
Coolant Fed
Coolant Through
Features
Up to 750 PSI Coolant
TIR Max.
0.0004 in
Measurement System
Inch
Number of Slots
4
Face Shape
Round
Collet Type
Sealed
Material
High-Carbon Steel
Bore Shape
Round
T.I.R. Tolerance
0.0004 in
Operating Pressure - Maximum
2,000 psi
Collapse Range - Maximum
1 in
Finish
Precision Ground
Torque - Maximum
90 ft-lb
Description
Collet, TG100, Round, Overall Length 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.