Coolant Collet, TG100, 5/8 in.
Mfr # 84063-5/8
Zoro # G9407395
product price: $65.19
/eaKey Features
Collet Series
TG100
Range
39/64" to 5/8"
Coolant Through
Yes
For Use With
TG100 Coolant Rings Series, TG100 Tool Holder Series
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84063-5/8
Zoro #
G9407395
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
5/8"
Min. Size
5/8 in
Head Dia.
1.3790 in
Max. Body Dia.
5/8 in
Overall Length
2 3/8 in
Outside Diameter - Maximum
1.379 in
Description
Collet, TG100, Round, Overall Length 2 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.