Zoro Homepage

CV40BHCT025350

  • Mfr # CV40HCT025350

  • Zoro # G8343230


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI B5.50
Features
Accurate Cutting at Extended Lengths, End Axial Adjustment, Extended Length Hydraulic Holders
Coolant Fed
Coolant Through
Overall Length
40.00mm
Hole Dia.
1/4 in; 6.35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CV40HCT025350
Zoro #
G8343230
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
40.00mm
Hole Dia.
1/4 in; 6.35 mm
Taper Size
BT30;CV40
Shank Dia.
1/4 in, 6.35 mm
Mounting Length
1.0630";27.00mm
Tool Depth
27.00mm
Nose Dia.
1.0240 in; 25.70 mm

Details

Standards
ANSI B5.50
Features
Accurate Cutting at Extended Lengths, End Axial Adjustment, Extended Length Hydraulic Holders
Coolant Fed
Coolant Through
Item
Hydraulic Chuck
Balanced to RPM
25000 rpm;G 6.3@15000 rpm
Style
Trend Line
For Use With
CAT40 Shank Tools;Hydraulic Tools
Projection
2.7560 in; 88.90 mm
Shank Type - Machining
Cylindrical
ANSI Number
CV40HCT025350

Description

Hydraulic Chuck, Shank Type - Machining Cylindrical, Hole Dia. 1/4 in; 6.35 mm, BT30;CV40, Shank Dia. 1/4 in, 6.35 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.