Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CV50 HYD CHUCK D075 INCN L2, 75 INCH

  • Mfr # 520316

  • Zoro # G2392891


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Non-Coolant Through
Standards
ANSI, DIN 6499 Class 2, ISO
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range
Overall Length
1.5750 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520316
Zoro #
G2392891
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Overall Length
1.5750 in

Details

Coolant Fed
Non-Coolant Through
Item
Hydraulic Chuck
Standards
ANSI, DIN 6499 Class 2, ISO
Features
Provides Approximately 2:1 Grip Advantage, Wide Clamping Range

Description

Hydraulic Holders and Sleeves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.