Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DA180 Double Angle Collet - 3/64"

  • Mfr # 01618-3/64

  • Zoro # G8331400


product price: $20.25
/ea

Key Features

Collet Series
DA180
Material - Machining
High Speed Steel
Features
Collapse range: 1/64"
Number of Slots
8
Face Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01618-3/64
Zoro #
G8331400
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1 5/8 in
Max. Body Dia.
1.0350"
Size Increments
1/64"
Max. Bore Dia.
9/32 in
Head Dia.
1.0350"
Outside Diameter - Maximum
1.035 in

Details

Item
Collet
Collet Series
DA180
Material - Machining
High Speed Steel
Features
Collapse range: 1/64"
Number of Slots
8
Face Shape
Round
Standards
ANSI, DIN 6499 Class 2, ISO
Measurement System
Inch
Color
Silver
Material
High-Carbon Steel
Collet Type
Standard
Compatible with Brand
Kennametal
Coolant Fed
Non-Coolant Through
For Shank Type
Straight
Taper Angle
16 Degrees
Number of Coolant Holes
0
Compatible with Product Type
ER Collet Chucks
Collapse Range - Minimum
0.0313 in
Finish
Precision Ground
Collapse Range - Maximum
0.0469 in
Bore Shape
Round

Description

Collet, DA180, Round, Max. Size Not Applicable, Overall Length 1 5/8 in, ANSI, DIN 6499 Class 2, ISO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.