Zoro Homepage

Dead Nut Accurate Collet, 12, 05mm

  • Mfr # 05952-05

  • Zoro # G0511686


product price: $46.59
/ea

Key Features

Collet Series
DNA11
Range
5.0mm to 4.6mm
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, ETS Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05952-05
Zoro #
G0511686
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
5.0mm
Overall Length
43/64 in
Max. Bore Dia.
0.4600 in
Max. Body Dia.
3/16 in
Outside Diameter - Maximum
11.5 mm

Details

Item
Collet
Collet Series
DNA11
Range
5.0mm to 4.6mm
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, ETS Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
Measurement System
Metric
For Shank Type
Straight
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Face Shape
Round
Features
Extends Cutting Tool Life, More Rigid and More Accurate than ER
Collet Type
ER DNA
Number of Slots
4
TIR Max.
0.0002 in
Material
High-Carbon Steel
Finish
Precision Ground
T.I.R. Tolerance
0.0002 in
Compatible Collet Chuck
ER Collet Chucks
Collapse Range - Maximum
5 mm
Collapse Range - Minimum
4.5 mm
Bore Shape
Round

Description

Collet, DNA11, Round, Overall Length 43/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.