Zoro Homepage

Dead Nut Accurate Collet, 1/8 in.

  • Mfr # 05952-1/8

  • Zoro # G0511659


product price: $46.59
/ea

Key Features

Collet Series
DNA11
Range
0.125" to 0.109"
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, ETS Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05952-1/8
Zoro #
G0511659
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/8"
Max. Bore Dia.
0.4600 in
Max. Body Dia.
1/8 in
Min. Size
0.1090 in
Overall Length
43/64 in
Outside Diameter - Maximum
0.46 in

Details

Item
Collet
Collet Series
DNA11
Range
0.125" to 0.109"
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, ETS Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
Features
Extends Cutting Tool Life, More Rigid and More Accurate than ER
TIR Max.
0.0002 in
Number of Slots
4
Face Shape
Round
Measurement System
Inch
For Shank Type
Straight
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Collet Type
ER DNA
Material
High-Carbon Steel
T.I.R. Tolerance
0.0002 in
Bore Shape
Round
Collapse Range - Minimum
0.105 in
Finish
Precision Ground
Collapse Range - Maximum
0.125 in
Compatible Collet Chuck
ER Collet Chucks

Description

Collet, DNA11, Round, Overall Length 43/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.