Zoro Homepage

Dead Nut Accurate Collet, DNA16, 0.6mm

  • Mfr # 05954-0.6

  • Zoro # G0511607


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Collet Series
DNA16
Range
0 to 100, 0 to 1000
Coolant Through
Yes
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05954-0.6
Zoro #
G0511607
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
0.6mm
Max. Body Dia.
0.60mm
Overall Length
15/16 in
Max. Bore Dia.
0.6540 in
Outside Diameter - Maximum
17 mm

Details

Item
Collet
Collet Series
DNA16
Range
0 to 100, 0 to 1000
Coolant Through
Yes
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Fed
Coolant Through
Collet Type
ER DNA
Measurement System
Metric
Number of Slots
4
Face Shape
Round
TIR Max.
0.0002 in
For Shank Type
Straight
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Features
Extends Cutting Tool Life, More Rigid and More Accurate than ER
Material
High-Carbon Steel
Collapse Range - Minimum
0.5 mm
T.I.R. Tolerance
0.0002 in
Finish
Precision Ground
Compatible Collet Chuck
ER Collet Chucks
Bore Shape
Round
Collapse Range - Maximum
0.6 mm

Description

Collet, DNA16, Round, Overall Length 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.