Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dead Nut Accurate Collet, DNA16, 0.8mm

  • Mfr # 05954-0.8

  • Zoro # G0511598


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Collet Series
DNA16
Range
0 to 100, 0 to 1000
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05954-0.8
Zoro #
G0511598
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
0.8mm
Max. Body Dia.
1/32 in
Overall Length
15/16 in
Max. Bore Dia.
0.6540 in
Outside Diameter - Maximum
17 mm

Details

Item
Collet
Collet Series
DNA16
Range
0 to 100, 0 to 1000
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
Compatible with Product Type
AR, BR Series, DR, ESX, RD
TIR Max.
0.0002 in
Features
Extends Cutting Tool Life, More Rigid and More Accurate than ER
Number of Slots
4
For Shank Type
Straight
Collet Type
ER DNA
Measurement System
Metric
Face Shape
Round
Material
High-Carbon Steel
Collapse Range - Maximum
0.8 mm
T.I.R. Tolerance
0.0002 in
Collapse Range - Minimum
0.7 mm
Finish
Precision Ground
Compatible Collet Chuck
ER Collet Chucks
Bore Shape
Round

Description

Collet, DNA16, Round, Overall Length 15/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.