Dead Nut Accurate Collet, DNA20, 05mm
Mfr # 05956-05
Zoro # G0511345
product price: $52.69
/eaKey Features
Collet Series
DNA20
Range
5.0mm to 4.6mm
Coolant Through
Yes
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
05956-05
Zoro #
G0511345
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Size
5.0mm
Max. Body Dia.
3/16 in
Overall Length
1 13/64 in
Outside Diameter - Maximum
20 mm
Details
Item
Collet
Collet Series
DNA20
Range
5.0mm to 4.6mm
Coolant Through
Yes
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Fed
Coolant Through
Features
Extends Cutting Tool Life, More Rigid and More Accurate than ER
Collet Type
ER DNA
Face Shape
Round
Number of Slots
4
Measurement System
Metric
Compatible with Product Type
AR, BR Series, DR, ESX, RD
TIR Max.
0.0002 in
Material
High-Carbon Steel
Finish
Precision Ground
Bore Shape
Round
Collapse Range - Maximum
5 mm
Collapse Range - Minimum
4.5 mm
Compatible Collet Chuck
ER Collet Chucks
T.I.R. Tolerance
0.0002 in
Description
Collet, DNA20, Round, Overall Length 1 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.