Zoro Homepage

Dead Nut Accurate Collet, DNA20, 06mm

  • Mfr # 05956-06

  • Zoro # G0511336


product price: $52.69
/ea

Key Features

Collet Series
DNA20
Range
6.0mm to 5.6mm
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05956-06
Zoro #
G0511336
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
6.0mm
Max. Body Dia.
6.00mm
Overall Length
1 13/64 in
Outside Diameter - Maximum
20 mm

Details

Item
Collet
Collet Series
DNA20
Range
6.0mm to 5.6mm
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
Number of Slots
4
Collet Type
ER DNA
TIR Max.
0.0002 in
Measurement System
Metric
Features
Extends Cutting Tool Life, More Rigid and More Accurate than ER
Face Shape
Round
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Material
High-Carbon Steel
Collapse Range - Maximum
6 mm
T.I.R. Tolerance
0.0002 in
Bore Shape
Round
Collapse Range - Minimum
5.5 mm
Compatible Collet Chuck
ER Collet Chucks
Finish
Precision Ground

Description

Collet, DNA20, Round, Overall Length 1 13/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.