Zoro Homepage

Dead Nut Accurate Collet, DNA32, 13mm

  • Mfr # 05958-13

  • Zoro # G0511205


product price: $71.49
/ea

Key Features

Collet Series
DNA32
Range
13.0mm to 12.6mm
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05958-13
Zoro #
G0511205
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
13.0mm
Max. Body Dia.
13.00mm
Overall Length
1 37/64 in
Outside Diameter - Maximum
32 mm

Details

Item
Collet
Collet Series
DNA32
Range
13.0mm to 12.6mm
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
Collet Type
ER DNA
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Measurement System
Metric
Face Shape
Round
Number of Slots
4
Features
Extends Cutting Tool Life, More Rigid and More Accurate than ER
TIR Max.
0.0002 in
Material
High-Carbon Steel
Bore Shape
Round
Compatible Collet Chuck
ER Collet Chucks
Finish
Precision Ground
T.I.R. Tolerance
0.0002 in
Collapse Range - Maximum
13 mm
Collapse Range - Minimum
12 mm

Description

Collet, DNA32, Round, Overall Length 1 37/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.