Zoro Homepage

Dead Nut Accurate Collet, DNA32, 20mm

  • Mfr # 05958-20

  • Zoro # G0511196


product price: $71.49
/ea

Key Features

Collet Series
DNA32
Range
20.0mm to 19.6mm
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05958-20
Zoro #
G0511196
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
20.0mm
Max. Body Dia.
20.00mm
Overall Length
1 37/64 in
Outside Diameter - Maximum
32 mm

Details

Item
Collet
Collet Series
DNA32
Range
20.0mm to 19.6mm
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Number of Slots
4
Face Shape
Round
Collet Type
ER DNA
TIR Max.
0.0002 in
Features
Extends Cutting Tool Life, More Rigid and More Accurate than ER
Measurement System
Metric
Material
High-Carbon Steel
Collapse Range - Minimum
19 mm
T.I.R. Tolerance
0.0002 in
Collapse Range - Maximum
20 mm
Finish
Precision Ground
Bore Shape
Round
Compatible Collet Chuck
ER Collet Chucks

Description

Collet, DNA32, Round, Overall Length 1 37/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.