Zoro Homepage

Dead Nut Accurate Collet, DNA32, 3/4 in.

  • Mfr # 05958-3/4

  • Zoro # G0511169


product price: $71.49
/ea

Key Features

Collet Series
DNA32
Range
0.750" to 0.734"
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05958-3/4
Zoro #
G0511169
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/4"
Min. Size
0.7340 in
Max. Body Dia.
3/4 in
Overall Length
1 37/64 in
Outside Diameter - Maximum
1.301 in

Details

Item
Collet
Collet Series
DNA32
Range
0.750" to 0.734"
For Use With
BR Collet Chuck Series, DR Collet Chuck Series, ER Collet Chuck Series, ESX Collet Chuck Series, RD Collet Chuck Series
Coolant Through
Yes
Coolant Fed
Coolant Through
Number of Slots
4
Compatible with Product Type
AR, BR Series, DR, ESX, RD
Measurement System
Inch
Collet Type
ER DNA
Features
Extends Cutting Tool Life, More Rigid and More Accurate than ER
Face Shape
Round
TIR Max.
0.0002 in
Material
High-Carbon Steel
Compatible Collet Chuck
ER Collet Chucks
Collapse Range - Minimum
0.71 in
Collapse Range - Maximum
0.75 in
Finish
Precision Ground
T.I.R. Tolerance
0.0002 in
Bore Shape
Round

Description

Collet, DNA32, Round, Overall Length 1 37/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.