Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Angle Collet, DA100, 11/32 in.

  • Mfr # 01610-11/32

  • Zoro # G2573070


product price: $17.29
/ea

Key Features

Collet Series
DA100
Range
0.344" to 0.328"
For Use With
Double Angle Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01610-11/32
Zoro #
G2573070
UPC #
-
Country of Origin
Multiple

Dimensions

Size
11/32"
Head Dia.
0.7690 in
Overall Length
1 7/16 in
Min. Size
0.3280 in
Max. Body Dia.
11/32 in
Outside Diameter - Maximum
0.769 in

Details

Item
Collet
Collet Series
DA100
Range
0.344" to 0.328"
For Use With
Double Angle Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
Collet Type
Standard
Features
Precision Ground Accuracy
Material - Machining
High Speed Steel
Face Shape
Round
Number of Slots
4
Measurement System
Inch
Material
High-Carbon Steel
T.I.R. Tolerance
0.0002 in
Collapse Range - Minimum
0.3282 in
Bore Shape
Round
Operating Pressure - Maximum
2,000 psi
Finish
Precision Ground
Collapse Range - Maximum
0.3438 in

Description

Collet, DA100, Round, Overall Length 1 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.