Double Angle Collet, DA100, 15/32 in.
Mfr # 01610-15/32
Zoro # G2573037
product price: $17.29
/eaKey Features
Collet Series
DA100
Range
0.469" to 0.453"
For Use With
Double Angle Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
01610-15/32
Zoro #
G2573037
UPC #
-
Country of Origin
Multiple
Dimensions
Size
15/32"
Min. Size
0.4530 in
Head Dia.
0.7690 in
Overall Length
1 7/16 in
Max. Body Dia.
15/32 in
Outside Diameter - Maximum
0.769 in
Description
Collet, DA100, Round, Overall Length 1 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.