Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Angle Collet, DA100, 19/64 in.

  • Mfr # 01610-19/64

  • Zoro # G2572991


product price: $17.29
/ea

Key Features

Collet Series
DA100
Range
0.297" to 0.281"
For Use With
Double Angle Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01610-19/64
Zoro #
G2572991
UPC #
-
Country of Origin
Multiple

Dimensions

Size
19/64"
Min. Size
0.2810 in
Head Dia.
0.7690 in
Max. Body Dia.
19/64 in
Overall Length
1 7/16 in
Outside Diameter - Maximum
0.769 in

Details

Item
Collet
Collet Series
DA100
Range
0.297" to 0.281"
For Use With
Double Angle Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
Material - Machining
High Speed Steel
Measurement System
Inch
Features
Precision Ground Accuracy
Face Shape
Round
Number of Slots
4
Collet Type
Standard
Material
High-Carbon Steel
Bore Shape
Round
Collapse Range - Maximum
0.2969 in
Finish
Precision Ground
T.I.R. Tolerance
0.0002 in
Collapse Range - Minimum
0.2813 in
Operating Pressure - Maximum
2,000 psi

Description

Collet, DA100, Round, Overall Length 1 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.