Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Angle Collet, DA100, 3/16 in.

  • Mfr # 01610-3/16

  • Zoro # G2572930


product price: $17.29
/ea

Key Features

Collet Series
DA100
Range
0.188" to 0.172"
For Use With
Double Angle Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01610-3/16
Zoro #
G2572930
UPC #
-
Country of Origin
Multiple

Dimensions

Size
3/16"
Min. Size
0.1720 in
Head Dia.
0.7690 in
Overall Length
1 7/16 in
Max. Body Dia.
3/16 in
Outside Diameter - Maximum
0.769 in

Details

Item
Collet
Collet Series
DA100
Range
0.188" to 0.172"
For Use With
Double Angle Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
Collet Type
Standard
Number of Slots
4
Material - Machining
High Speed Steel
Measurement System
Inch
Face Shape
Round
Features
Precision Ground Accuracy
Material
High-Carbon Steel
Bore Shape
Round
Collapse Range - Minimum
0.1719 in
T.I.R. Tolerance
0.0002 in
Finish
Precision Ground
Collapse Range - Maximum
0.1875 in
Operating Pressure - Maximum
2,000 psi

Description

Collet, DA100, Round, Overall Length 1 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.