Zoro Homepage

Double Angle Collet, DA100, 5/16 in.

  • Mfr # 01610-5/16

  • Zoro # G2572879


product price: $17.29
/ea

Key Features

Collet Series
DA100
Range
0.313" to 0.297"
For Use With
Double Angle Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01610-5/16
Zoro #
G2572879
UPC #
-
Country of Origin
Multiple

Dimensions

Size
5/16"
Overall Length
1 7/16 in
Min. Size
0.2970 in
Max. Body Dia.
5/16 in
Head Dia.
0.7690 in
Outside Diameter - Maximum
0.769 in

Details

Item
Collet
Collet Series
DA100
Range
0.313" to 0.297"
For Use With
Double Angle Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
Measurement System
Inch
Collet Type
Standard
Material - Machining
High Speed Steel
Number of Slots
4
Features
Precision Ground Accuracy
Face Shape
Round
Material
High-Carbon Steel
Operating Pressure - Maximum
2,000 psi
Finish
Precision Ground
Collapse Range - Maximum
0.3125 in
Bore Shape
Round
Collapse Range - Minimum
0.2969 in
T.I.R. Tolerance
0.0002 in

Description

Collet, DA100, Round, Overall Length 1 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.