Zoro Homepage

Double Angle Collet, DA100, 7/16 in.

  • Mfr # 01610-7/16

  • Zoro # G2572845


product price: $17.29
/ea

Key Features

Collet Series
DA100
Range
0.438" to 0.422"
Coolant Through
Yes
For Use With
Double Angle Collet Chucks
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01610-7/16
Zoro #
G2572845
UPC #
-
Country of Origin
Multiple

Dimensions

Size
7/16"
Min. Size
0.4220 in
Overall Length
1 7/16 in
Max. Body Dia.
7/16 in
Head Dia.
0.7690 in
Outside Diameter - Maximum
0.769 in

Details

Item
Collet
Collet Series
DA100
Range
0.438" to 0.422"
Coolant Through
Yes
For Use With
Double Angle Collet Chucks
Coolant Fed
Coolant Through
Features
Precision Ground Accuracy
Material - Machining
High Speed Steel
Face Shape
Round
Number of Slots
4
Collet Type
Standard
Measurement System
Inch
Material
High-Carbon Steel
T.I.R. Tolerance
0.0002 in
Collapse Range - Minimum
0.4219 in
Collapse Range - Maximum
0.4375 in
Finish
Precision Ground
Operating Pressure - Maximum
2,000 psi
Bore Shape
Round

Description

Collet, DA100, Round, Overall Length 1 7/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.