Zoro Homepage

Double Angle Collet, DA180, 19/64 in.

  • Mfr # 01618-19/64

  • Zoro # G1916330


product price: $22.55
/ea

Key Features

Collet Series
DA180
Range
0.297" to 0.281"
For Use With
Double Angle Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01618-19/64
Zoro #
G1916330
UPC #
-
Country of Origin
Multiple

Dimensions

Size
19/64"
Max. Body Dia.
19/64 in
Head Dia.
1.0350 in
Min. Size
0.2810 in
Overall Length
1 5/8 in
Outside Diameter - Maximum
1.035 in

Details

Item
Collet
Collet Series
DA180
Range
0.297" to 0.281"
For Use With
Double Angle Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
Face Shape
Round
Collet Type
Standard
Features
Precision Ground Accuracy
Number of Slots
4
Measurement System
Inch
Material - Machining
High Speed Steel
Material
High-Carbon Steel
Collapse Range - Minimum
0.2813 in
Finish
Precision Ground
T.I.R. Tolerance
0.0002 in
Bore Shape
Round
Operating Pressure - Maximum
2,000 psi
Collapse Range - Maximum
0.2969 in

Description

Collet, DA180, Round, Overall Length 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.