Zoro Homepage

Double Angle Collet, DA180, 23/64 in.

  • Mfr # 01618-23/64

  • Zoro # G1916297


product price: $22.55
/ea

Key Features

Collet Series
DA180
Range
0.359" to 0.344"
Coolant Through
Yes
For Use With
Double Angle Collet Chucks
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01618-23/64
Zoro #
G1916297
UPC #
-
Country of Origin
Multiple

Dimensions

Size
23/64"
Head Dia.
1.0350 in
Min. Size
0.3440 in
Max. Body Dia.
23/64 in
Overall Length
1 5/8 in
Outside Diameter - Maximum
1.035 in

Details

Item
Collet
Collet Series
DA180
Range
0.359" to 0.344"
Coolant Through
Yes
For Use With
Double Angle Collet Chucks
Coolant Fed
Coolant Through
Material - Machining
High Speed Steel
Number of Slots
4
Collet Type
Standard
Features
Precision Ground Accuracy
Face Shape
Round
Measurement System
Inch
Material
High-Carbon Steel
Collapse Range - Maximum
0.3594 in
Bore Shape
Round
T.I.R. Tolerance
0.0002 in
Collapse Range - Minimum
0.3438 in
Finish
Precision Ground
Operating Pressure - Maximum
2,000 psi

Description

Collet, DA180, Round, Overall Length 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.