Zoro Homepage

Double Angle Collet, DA180, 37/64 in.

  • Mfr # 01618-37/64

  • Zoro # G1916181


product price: $22.55
/ea

Key Features

Collet Series
DA180
Range
0.578" to 0.563"
Coolant Through
Yes
For Use With
Double Angle Collet Chucks
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01618-37/64
Zoro #
G1916181
UPC #
-
Country of Origin
Multiple

Dimensions

Size
37/64"
Overall Length
1 5/8 in
Head Dia.
1.0350 in
Max. Body Dia.
37/64 in
Min. Size
0.5630 in
Outside Diameter - Maximum
1.035 in

Details

Item
Collet
Collet Series
DA180
Range
0.578" to 0.563"
Coolant Through
Yes
For Use With
Double Angle Collet Chucks
Coolant Fed
Coolant Through
Face Shape
Round
Material - Machining
High Speed Steel
Features
Precision Ground Accuracy
Measurement System
Inch
Number of Slots
4
Collet Type
Standard
Material
High-Carbon Steel
Bore Shape
Round
Collapse Range - Maximum
0.5781 in
Finish
Precision Ground
Operating Pressure - Maximum
2,000 psi
T.I.R. Tolerance
0.0002 in
Collapse Range - Minimum
0.5625 in

Description

Collet, DA180, Round, Overall Length 1 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.