Zoro Homepage

Double Angle Collet, DA200, 3/16 in.

  • Mfr # 01620-3/16

  • Zoro # G2572678


product price: $19.25
/ea

Key Features

Collet Series
DA200
Range
0.188" to 0.172"
Coolant Through
Yes
For Use With
Double Angle Collet Chucks
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01620-3/16
Zoro #
G2572678
UPC #
-
Country of Origin
Multiple

Dimensions

Size
3/16"
Overall Length
1 3/16 in
Min. Size
0.1720 in
Max. Body Dia.
3/16 in
Head Dia.
0.5310 in
Outside Diameter - Maximum
0.531 in

Details

Item
Collet
Collet Series
DA200
Range
0.188" to 0.172"
Coolant Through
Yes
For Use With
Double Angle Collet Chucks
Coolant Fed
Coolant Through
Number of Slots
4
Collet Type
Standard
Face Shape
Round
Measurement System
Inch
Material - Machining
High Speed Steel
Features
Precision Ground Accuracy
Material
High-Carbon Steel
Operating Pressure - Maximum
2,000 psi
Collapse Range - Minimum
0.1719 in
T.I.R. Tolerance
0.0002 in
Finish
Precision Ground
Collapse Range - Maximum
0.1875 in
Bore Shape
Round

Description

Collet, DA200, Round, Overall Length 1 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.