Zoro Homepage

Double Angle Collet, DA200, 7/32 in.

  • Mfr # 01620-7/32

  • Zoro # G2572608


product price: $19.25
/ea

Key Features

Collet Series
DA200
Range
0.219" to 0.203"
For Use With
Double Angle Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01620-7/32
Zoro #
G2572608
UPC #
-
Country of Origin
Multiple

Dimensions

Size
7/32"
Min. Size
0.2030 in
Overall Length
1 3/16 in
Head Dia.
0.5310 in
Max. Body Dia.
7/32 in
Outside Diameter - Maximum
0.531 in

Details

Item
Collet
Collet Series
DA200
Range
0.219" to 0.203"
For Use With
Double Angle Collet Chucks
Coolant Through
Yes
Coolant Fed
Coolant Through
Collet Type
Standard
Measurement System
Inch
Number of Slots
4
Features
Precision Ground Accuracy
Face Shape
Round
Material - Machining
High Speed Steel
Material
High-Carbon Steel
Operating Pressure - Maximum
2,000 psi
T.I.R. Tolerance
0.0002 in
Collapse Range - Maximum
0.2188 in
Collapse Range - Minimum
0.2032 in
Bore Shape
Round
Finish
Precision Ground

Description

Collet, DA200, Round, Overall Length 1 3/16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.