Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill Holder and Adapter

  • Mfr # 22913-2.5FB

  • Zoro # G8329714


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
For Use With
Powercoat Nut
Features
High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 Specification
Compatible with Product Type
Collet Nuts
Overall Length
2.3750 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22913-2.5FB
Zoro #
G8329714
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2.3750 in
Taper Size
CAT40
Nose Dia.
0.8800"
Nose Diameter
0.88 in
Bore Diameter
0.313 in

Details

Measurement System
Inch
For Use With
Powercoat Nut
Features
High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 Specification
Compatible with Product Type
Collet Nuts
Item
End Mill Holder and Adapter
Max. Speed
15,000 RPM
Nose Style
Standard
For Shank Type
Straight
Standards
Techniks Certified
Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Projection
2.5 in
Balance Rating
G6.3
Bore Tolerance
H5
T.I.R. Tolerance
0.0002 in
Product Type
End Mill Holder
Coolant Supply
Coolant Channel, Coolant Through-Flange, Coolant Through-Spindle
Contact Type
Single Contact
Speed - Maximum
15,000 RPM

Description

End Mill Holder and Adapter, Taper Size CAT40, Projection 2.5 in, Nose Dia. 0.8800 In., Measurement System Inch, Compatible with Product Type Collet Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.