Zoro Homepage

End Mill Holder and Adapter

  • Mfr # 22931-10BT

  • Zoro # G8329739


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Compatible with Product Type
Nut
Overall Length
2.3750 in
Coolant Fed
Coolant Through
Features
Blast Coolant Directly On Tool Path, High Precision Bore (H5) is Best in Industry, No Need For Expensive Coolant-Thru Tools
For Use With
TG Powercoat Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22931-10BT
Zoro #
G8329739
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2.3750 in
Nose Dia.
0.7800"
Taper Size
CAT50
Bore Diameter
0.25 in
Nose Diameter
0.78 in

Details

Compatible with Product Type
Nut
Coolant Fed
Coolant Through
Item
End Mill Holder and Adapter
Features
Blast Coolant Directly On Tool Path, High Precision Bore (H5) is Best in Industry, No Need For Expensive Coolant-Thru Tools
For Use With
TG Powercoat Nut
Measurement System
Inch
Shank Type - Machining
Straight
Projection
10 in
Number of Coolant Holes
2
Standards
Techniks Certified
Nose Style
Standard
For Shank Type
Straight
Coolant Supply
Coolant Channel, Coolant Through-Spindle
Balance Rating
G6.3
Product Type
End Mill Holder
Bore Tolerance
H5
Number of Coolant Ports
2
Speed - Maximum
15,000 RPM
T.I.R. Tolerance
0.0002 in
Contact Type
Single Contact

Description

End Mill Holder and Adapter, Taper Size CAT50, Projection 10 in, Nose Dia. 0.7800 In., Measurement System Inch, Compatible with Product Type Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.