Zoro Homepage

End Mill Holder and Adapter

  • Mfr # 32946

  • Zoro # G8329748


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity
Number of Coolant Holes
0
For Shank Type
Straight
Coolant Fed
Non-Coolant Through
Measurement System
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32946
Zoro #
G8329748
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
40.00mm
Taper Size
HSK63A
Nose Dia.
0.6800"
Bore Depth
0.7900"
Nose Diameter
0.68 in
Body Diameter
1.89 in
Overall Diameter
2 31/64 in
Body Width
1.89 in
Bore Diameter
0.125 in
Max. Bore Dia.
4.00mm

Details

Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity
Number of Coolant Holes
0
For Shank Type
Straight
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Material - Machining
High Speed Steel
Compatible with Product Type
ER Collet Chucks
Item
End Mill Holder and Adapter
Standards
Techniks Certified
Max. Speed
15,000 RPM
Projection
3 in
Shank Type - Machining
Straight
Nose Style
Standard
Speed - Maximum
15,000 RPM
Coolant Supply
Coolant Through
Product Type
End Mill Holder
T.I.R. Tolerance
0.0002 in
Bore Tolerance
H5
Contact Type
Single Contact
Balance Rating
G6.3

Description

End Mill Holder and Adapter, Taper Size HSK63A, Projection 3 in, Nose Dia. 0.6800 In., Measurement System Inch, Bore Depth 0.7900 In., Compatible with Product Type ER Collet Chucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.