Zoro Homepage

End Mill Holder and Adapter

  • Mfr # 32982-6

  • Zoro # G8329258


product price: $463.99
/ea
Free Shipping & Returns

Key Features

Number of Coolant Holes
2
Nose Dia.
0.7800 in
Bore Dia.
1/4 in
For Mill Shank Dia.
1/4 in
Nose Style
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32982-6
Zoro #
G8329258
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nose Dia.
0.7800 in
Bore Dia.
1/4 in
For Mill Shank Dia.
1/4 in
Taper Size
HSK100A
Nose Diameter
1 in
Body Width
2.95 in
Overall Diameter
3 15/16 in
Bore Diameter
0.375 in
Body Diameter
2.95 in

Details

Number of Coolant Holes
2
Nose Style
Standard
Max. Speed
15,000 RPM
Features
Balanced to 15,000 RPM @ G6.3, Improved T.I.R. for extended Cutting Tool Life, Tapered body design Reduces Vibration and Enhances Rigidity
Shank Type - Machining
Straight
Modular Connection
CAT50
For Shank Type
Straight
Item
End Mill Holder and Adapter
Measurement System
Inch
Standards
Techniks Certified
Coolant Fed
Coolant Through
Compatible with Product Type
Milling Machine
Projection
6 in
Balance Rating
G6.3
Contact Type
Single Contact
Product Type
End Mill Holder
Coolant Supply
Coolant Through
Bore Tolerance
H5
Speed - Maximum
15,000 RPM
T.I.R. Tolerance
0.0002 in

Description

End Mill Holder and Adapter, Taper Size HSK100A, Bore Dia. 1/4 in, Projection 6 in, Nose Dia. 0.7800 in, Measurement System Inch, For Mill Shank Dia. 1/4 in, Compatible with Product Type Milling Machine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.