Zoro Homepage

End Mill Holder and Adapter

  • Mfr # 43.653.20.400

  • Zoro # G8331324


product price: $211.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
1 in
Coolant Fed
Coolant Through
Modular Connection
CAT50
Standards
Techniks Certified
Compatible with Product Type
Milling Machine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43.653.20.400
Zoro #
G8331324
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Bore Dia.
1 in
Nose Dia.
2 in
Taper Size
CAT40
For Mill Shank Dia.
1 in
Bore Diameter
20 mm
Nose Diameter
19.8 mm

Details

Coolant Fed
Coolant Through
Modular Connection
CAT50
Standards
Techniks Certified
Item
End Mill Holder and Adapter
Compatible with Product Type
Milling Machine
Shank Type - Machining
Straight
Projection
101.6 mm
Max. Speed
25,000 RPM
Features
Dual-Contact Increases Rigidity and Accuracy During Machining, High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 Specification
Measurement System
Metric
For Shank Type
Straight
Nose Style
Standard
Speed - Maximum
15,000 RPM
Coolant Supply
Coolant Through-Spindle
Balance Rating
G6.3
Product Type
End Mill Holder
Contact Type
Dual Contact
Bore Tolerance
H5
T.I.R. Tolerance
0.0002 in

Description

End Mill Holder and Adapter, Taper Size CAT40, Bore Dia. 1 in, Projection 101.6 mm, Nose Dia. 2 in, Measurement System Metric, For Mill Shank Dia. 1 in, Compatible with Product Type Milling Machine

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.