End Mill Holder and Adapter
Mfr # 43.653.58.250B
Zoro # G8331306
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Aluminum, Stainless Steel
Compatible with Product Type
CNC Machine
Features
Dual-Contact Increases Rigidity and Accuracy During Machining, High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 Specification
Thread Size
1/4"-20
Coolant Fed
Coolant Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
43.653.58.250B
Zoro #
G8331306
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
1/4"-20
Taper Size
CAT40
Nose Dia.
1-1/4"
Bore Diameter
0.5 in
Nose Diameter
1.25 in
Details
Material - Machining
Aluminum, Stainless Steel
Compatible with Product Type
CNC Machine
Item
End Mill Holder and Adapter
Features
Dual-Contact Increases Rigidity and Accuracy During Machining, High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 Specification
Coolant Fed
Coolant Through
Projection
2.5 in
Shank Type - Machining
Straight
Measurement System
Inch
For Shank Type
Straight
Nose Style
Standard
Max. Speed
25,000 RPM
Standards
Techniks Certified
Coolant Supply
Coolant Channel, Coolant Through-Spindle
Product Type
End Mill Holder
Speed - Maximum
15,000 RPM
Bore Tolerance
H5
Balance Rating
G6.3
Contact Type
Dual Contact
T.I.R. Tolerance
0.0002 in
Description
End Mill Holder and Adapter, Taper Size CAT40, Projection 2.5 in, Nose Dia. 1-1/4 In., Measurement System Inch, Compatible with Product Type CNC Machine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.