End Mill Holder and Adapter
Mfr # 43.653.64.500B
Zoro # G8330895
product price: $206.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.2700 in
Features
Dual-Contact Increases Rigidity and Accuracy During Machining, High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 Specification
Nose Dia.
1-3/4"
Nose Style
Standard
Shank Type - Machining
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43.653.64.500B
Zoro #
G8330895
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
4.2700 in
Nose Dia.
1-3/4"
Taper Size
CAT40
Nose Diameter
1.75 in
Bore Diameter
0.75 in
Details
Item
End Mill Holder and Adapter
Features
Dual-Contact Increases Rigidity and Accuracy During Machining, High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 Specification
Nose Style
Standard
Shank Type - Machining
Straight
Max. Speed
25,000 RPM
Standards
Techniks Certified
Measurement System
Inch
Coolant Fed
Coolant Through
Projection
5 in
For Shank Type
Straight
T.I.R. Tolerance
0.0002 in
Product Type
End Mill Holder
Speed - Maximum
15,000 RPM
Bore Tolerance
H5
Coolant Supply
Coolant Channel, Coolant Through-Spindle
Contact Type
Dual Contact
Balance Rating
G6.3
Description
End Mill Holder and Adapter, Taper Size CAT40, Projection 5 in, Nose Dia. 1-3/4 In., Measurement System Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.