End Mill Holder and Adapter
Mfr # 43.653.72.200
Zoro # G8329337
product price: $196.99
/ea
Free Shipping & Returns
Key Features
Features
Dual-Contact Increases Rigidity and Accuracy During Machining, High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 Specification
Overall Length
4.8200 in
Taper Size
CAT40
Coolant Fed
Coolant Through
For Shank Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43.653.72.200
Zoro #
G8329337
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
4.8200 in
Taper Size
CAT40
Nose Dia.
2-1/2"
Nose Diameter
2.5 in
Bore Diameter
1.25 in
Details
Features
Dual-Contact Increases Rigidity and Accuracy During Machining, High Precision Bore (H5) is Best in Industry, Taper Ground to AT3 Specification
Item
End Mill Holder and Adapter
Coolant Fed
Coolant Through
For Shank Type
Straight
Measurement System
Inch
Standards
Techniks Certified
Nose Style
Standard
Max. Speed
25,000 RPM
Shank Type - Machining
Straight
Projection
2 in
Coolant Supply
Coolant Through-Spindle
Product Type
End Mill Holder
Contact Type
Dual Contact
Bore Tolerance
H5
Balance Rating
G6.3
Speed - Maximum
15,000 RPM
T.I.R. Tolerance
0.0002 in
Description
End Mill Holder and Adapter, Taper Size CAT40, Projection 2 in, Nose Dia. 2-1/2 In., Measurement System Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.