Zoro Homepage

End Mill Holder and Adapter

  • Mfr # 44.653.64.800

  • Zoro # G8331498


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
For Shank Type
Straight
Standards
Techniks Certified
Projection
8 in
Taper Size
CAT50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44.653.64.800
Zoro #
G8331498
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nose Dia.
1-3/4"
Taper Size
CAT50
Nose Diameter
1.75 in
Bore Diameter
0.75 in

Details

Coolant Fed
Coolant Through
Item
End Mill Holder and Adapter
For Shank Type
Straight
Standards
Techniks Certified
Projection
8 in
Max. Speed
25,000 RPM
Features
Better Rigidity and Reduced Vibration (Chatter), Dual-Contact Spindles, High Precision Bore (H5) is Best in Industry, Improved Performance at High Metal Removal Rates and When Machining at Extended Lengths
Nose Style
Standard
Shank Type - Machining
Straight
Measurement System
Inch
Bore Tolerance
H5
T.I.R. Tolerance
0.0002 in
Contact Type
Dual Contact
Speed - Maximum
15,000 RPM
Coolant Supply
Coolant Through-Spindle
Product Type
End Mill Holder
Balance Rating
G6.3

Description

End Mill Holder and Adapter, Taper Size CAT50, Projection 8 in, Nose Dia. 1-3/4 In., Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.