Zoro Homepage

End Mill Holder and Adapter

  • Mfr # 44.653.68.800

  • Zoro # G8331376


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Coolant Fed
Coolant Through
Shank Type - Machining
Straight
Features
Better Rigidity and Reduced Vibration (Chatter), Dual-Contact Spindles, High Precision Bore (H5) is Best in Industry, Improved Performance at High Metal Removal Rates and When Machining at Extended Lengths
Nose Style
Standard
Max. Speed
25,000 RPM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44.653.68.800
Zoro #
G8331376
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Nose Dia.
2"
Taper Size
CAT50
Nose Diameter
2 in
Bore Diameter
1 in

Details

Coolant Fed
Coolant Through
Item
End Mill Holder and Adapter
Shank Type - Machining
Straight
Features
Better Rigidity and Reduced Vibration (Chatter), Dual-Contact Spindles, High Precision Bore (H5) is Best in Industry, Improved Performance at High Metal Removal Rates and When Machining at Extended Lengths
Nose Style
Standard
Max. Speed
25,000 RPM
For Shank Type
Straight
Projection
8 in
Standards
Techniks Certified
Measurement System
Inch
Speed - Maximum
15,000 RPM
Product Type
End Mill Holder
Bore Tolerance
H5
T.I.R. Tolerance
0.0002 in
Coolant Supply
Coolant Through-Spindle
Balance Rating
G6.3
Contact Type
Dual Contact

Description

End Mill Holder and Adapter, Taper Size CAT50, Projection 8 in, Nose Dia. 2 In., Measurement System Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.