Zoro Homepage

End Mill Holder and Adapter, Features: Up to 750 PSI Coolant

  • Mfr # 22931-10T

  • Zoro # G8329650


product price: $440.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Features
Blast Coolant Directly On Tool Path, High Precision Bore (H5) is Best in Industry, No Need For Expensive Coolant-Thru Tools
Overall Length
2.3750 in
Coolant Fed
Coolant Through
Compatible with Product Type
Nut
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22931-10T
Zoro #
G8329650
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2.3750 in
Taper Size
CAT50
Nose Dia.
0.7800"
Nose Diameter
0.78 in
Bore Diameter
0.25 in

Description

End Mill Holder and Adapter, Taper Size CAT50, Projection 10 in, Nose Dia. 0.7800 In., Measurement System Inch, Compatible with Product Type Nut

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.