End Mill Holder and Adapter, Finish - Machining: Bright (Uncoated)
Mfr # 22941-10T
Zoro # G8330840
product price: $443.99
/ea
Free Shipping & Returns
Key Features
Material Grade - Machining
DNU10GT
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide
Standards
Techniks Certified
Measurement System
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22941-10T
Zoro #
G8330840
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Nose Dia.
1-3/4"
Taper Size
CAT50
Nose Diameter
1.75 in
Bore Diameter
0.75 in
Description
End Mill Holder and Adapter, Taper Size CAT50, Projection 10 in, Nose Dia. 1-3/4 In., Measurement System Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.